Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TIDE

25 oz. Liquid Laundry Detergent, 6 PK

  • Item# 24L310
  • Mfr. Model# PGC 13784
  • Catalog Page# 1643
  • UNSPSC# 47131811
25 oz. Liquid Laundry Detergent, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $76.75 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Liquid Laundry Detergent
  • Size 25 oz.
  • Container Type Bottle
  • Fragrance Odorless
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 34reviewers.
Rated 5 out of 5 by The Best I would not use any other product. I have been using this ever since I can remember April 9, 2012
Rated 5 out of 5 by Tide HE plus Bleach I only use this brand of Tide, it does everything I need for the clothes I wash. I have 4 grandchildren, my husband & myself, (almost forgot the dogs clothes & beds). This gets all the stains out like grass, mud, and whatever the boys get into. It does a good job on my husbands rags for the garage too. I do hope the Pods come in the original scent as I am very sensitive to smells. I don't like any smell but Tide HE w/Bleach is great for this household. February 23, 2012
Rated 5 out of 5 by Clean Uniforms My two daughters ages 6 and 9 go to a Catholic School that requires them to wear a white shirt as part of their uniforms. I use this detergent to wash their shirts and they always come out nice and bright. By the end of the year their shirts look just as white as when I bought them. July 19, 2011
Rated 5 out of 5 by Tide is the Best I use Tide HE and have tried many of the different types (bleach alternative, febreze, etc) and I love them all! They smell great and the stain fighting power is awesome considering I have 2 messy girls. I would recommend Tide to anyone who hasn't tried it yet. July 12, 2011
Rated 5 out of 5 by Dirty Mouths, Dirty Kids Tide with Bleach Alternative has lifted and eliminated almost EVERY SINGLE stain from the clothes of a 7 year old boy and a 9 year old girl. Chocolate, dirt, juice, ice cream, and even blood (yikes!) are no match for Tide. Not to mention a husband who golfs and ends up with grass stains on his socks and slacks! Bring it, Tide. July 5, 2011
Rated 5 out of 5 by great buy have used cheap & expensive brands, im pretty fickle that way. but i have never been so happy with a detergent as i have been with Tide HE, bleach alternative June 26, 2011
Rated 2 out of 5 by Sickening Scent Just purchased new HE washer, been using this product for a couple of weeks. Odor lingers on clothes (and in laundry room) and is overwhelming, even using less detergent, an extra rinse & fabric softener. Previously used TIDE w/BA "Clean Breeze". It appears "Clean Breeze" or fragrance free is not available in this formula. Will change detergents before this container is empty. June 15, 2011
Rated 5 out of 5 by Great Smell and cleanliness I have been a tide customer for over 7yrs and i love it the cleanliness and smell are just amazing i would and could use any other thing THANKS TIDE!!!!!! June 14, 2011
  • 2016-08-26 T00:54:56.483-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_34, tr_34
  • loc_en_US, sid_24L310, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.