Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TIDE

64 oz. High Efficiency Laundry Detergent, 4 PK

  • Item# 40K039
  • Mfr. Model# 50978
  • Catalog Page# 1644
  • UNSPSC# 47131811
64 oz. High Efficiency Laundry Detergent, 4 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $190.50 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use one detergent pack for each load of laundry. No measuring necessary.

View More

Technical Specs

  • Item High Efficiency Laundry Detergent
  • Size 64 oz.
  • Container Type Tub
  • Color White/Purple/Orange
  • Fragrance Spring Meadow
  • Pack Count 72 Packs Per Tub
  • Packs per Case 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 2555reviewers.
Rated 4 out of 5 by Pods not always dissolving Why are the pods not always dissoling? Some of the gel sticks to some clothes and I have to rewash. September 7, 2016
Rated 1 out of 5 by Waste of money...ruins clothes. Using these pods have ruined hundres of dollars of clothes. Leaves bright patches on clothes and sometimes doesn't disolve all the way so I have to rewash clothes. August 29, 2016
Rated 1 out of 5 by Waste of money...ruins clothes. Using these pods have ruined hundres of dollars of clothes. Leaves bright patches on clothes and sometimes doesn't disolve all the way so I have to rewash clothes. August 29, 2016
Rated 1 out of 5 by Waste of money...ruins clothes. Using these pods have ruined hundres of dollars of clothes. Leaves bright patches on clothes and sometimes doesn't disolve all the way so I have to rewash clothes. August 29, 2016
Rated 1 out of 5 by Don't waste your time or money After finally trying Tide Pods I found that they leave marks on the cloths and they do not dissolve completely causing me to have to rewash laundry. Which is a waste of time and money. August 22, 2016
Rated 5 out of 5 by love itit it really helps It makes doing laundry very simple and easy and easier for me to get other things done August 19, 2016
Rated 5 out of 5 by love itit it really helps It makes doing laundry very simple and easy and easier for me to get other things done August 19, 2016
Rated 1 out of 5 by Horrible Gummy Mess Using hot or cold, the gummy, hard to remove mess is horrible. Can't scrub off residue with hot water & toothbrush! When you have to re-wash 2 or 3 things twice, waste of time and money? No more! August 19, 2016
  • 2016-09-22 T06:10:11.399-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2555, tr_2555
  • loc_en_US, sid_40K039, prod, sort_default
2 3 4 5... 79next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.