Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

THOROGOOD SHOES

8"H Men's Work Boots, Plain Toe Type, Leather and Nylon Upper Material, Black, Size 15

  • Item# 9XUE6
  • Mfr. Model# 834-6219 15W
  • Catalog Page# 2123
  • Catalog Group# E7871
  • UNSPSC# 46181604
8"H Men's Work Boots, Plain Toe Type, Leather and Nylon Upper Material, Black, Size 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $160.50 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Deuce™ high-performance tactical boots have a slip-resistant tread design for sure footing in urban, suburban, and rural settings. These lightweight boots are designed for comfort and safety, with a 2-zone wicking mesh liner that keeps feet dry and ventilated and is resistant to bloodborne pathogens. A molded-rubber heel and sole boost stability and traction. The shock-absorbing, removable polyurethane insole has air flow vents for comfort. YKK® zipper with hook-and-loop closure. Cement construction.

• Meet ASTM F 2413-05 standard

View More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 15
  • Footwear Width W
  • Insulated Yes
  • Waterproof Yes
  • Waterproof Type Thoro-dri
  • Color Black
  • Height 8"
  • Footwear Closure Type Front Lace and Side Zipper
  • Liner Material 2-Zone Wicking Mesh
  • Shank Material Composite
  • Midsole Material Polyurethane
  • Outsole Material Rubber w/EVA Pad
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System PU Shock Zone
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type Fiberglass
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full grain leather/air mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.41
  • Mark II Slip Test Results- Dairy Tile Dry 0.75
  • Mark II Slip Test Results- Dairy Tile Wet 0.55
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.39
  • Style Number 834-6219
  • Last Number or Name 6080
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.