Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

THOROGOOD SHOES

Work Boots, Size 9, Toe Type: Steel, PR

  • Item# 9T785
  • Mfr. Model# 804-6450 9W
  • Catalog Page# N/A
  • Catalog Group# E5693
  • UNSPSC# 46181604
Work Boots, Size 9, Toe Type: Steel, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 9
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Brushed Nylon
  • Shank Material Steel
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Full Length Wrapped Cushion
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.28
  • Mark II Slip Test Results- Dairy Tile Dry 0.58
  • Mark II Slip Test Results- Dairy Tile Wet 0.62
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 804-6450
  • Last Number or Name 833
  • Standards ASTM F2413-05 I/75 C/75 MT/75 EH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms