Skip Content

WG
THOROGOOD SHOES

8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 9E

  • Item # 35HG88
  • My Part #
  • Mfr. Model # I708
  • Catalog Page # N/A
  • Catalog Group # H9454
  • UNSPSC # 46181604
Work Boots,Steel,Men,9E,8inH,Brw,Lea,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $233.07 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A classic 8”H men’s steel toe work boot with durable saddle leather upper. Comfort weave lining manages moisture to keep feet dry. Vibram® rubber outsole resists slips, oil, chemicals, abrasions, and heat. Additional features include removable full-length polyurethane insole, rubber midsole, and fiberglass shank.

Welt construction is very sturdy and durable. The welt (a strip of leather or plastic) is stitched to the upper and midsole. The outsole is then attached with adhesive to the bottom and may also be stitched through the welt. The patented I-Met metatarsal technology features the only internal metatarsal guard that is completely integrated with the steel toe cap. It permanently “locks” the metatarsal into place to prevent “rolling/floating” of the guard. The plastic guard has serrated edges to increase flexibility.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 9
  • Footwear Width E
  • Metatarsal Guard Internal
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 8"
  • Liner Material Com Weave
  • Shank Material Composite
  • Midsole Material Rubber
  • Outsole Material Vibram(R)
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Insole System Removable Molded Polyurethane
  • Max. Heat Rating Not Rated
  • Style Number 708
  • Standards ASTM F 2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.