Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
THOROGOOD SHOES

8"H Unisex Work Boots, Composite Toe Type, Leather/Nylon Upper Material, Black, Size 7-1/2XW

  • Item # 20ZL67
  • My Part #
  • Mfr. Model # 804-6191
  • Catalog Page # N/A
  • Catalog Group # H9160
  • UNSPSC # 46181604
8"H Unisex Work Boots, Composite Toe Type, Leather/Nylon Upper Material, Black, Size 7-1/2XW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A side zipper adds extra convenience to these 8”H waterproof boots from Thorogood Shoes. Durable upper is made from full-grain action leather and air mesh. Features a two-zone wicking mesh lining with Thoro-DRI® waterproof system to keep feet dry in most types of wet conditions. Removable dual-density polyurethane insole with air flow vents and Z-Trac ASR rubber outsole with integrated EVA impact pads add extra comfort. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

These 100% nonmetallic boots have composite toes and nonmetallic eyelets that won’t mark or scratch work surfaces or activate security-screening devices.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Unisex
  • Size 7-1/2
  • Footwear Width XW
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Waterproof Type X-Stream Waterproof(R)
  • Color Black
  • Height 8"
  • Footwear Closure Type Front Lace and Side Zipper
  • Liner Material X-Stream Waterproof
  • Shank Material Fiberglass
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Multidirectional Lug
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable Dual Density PU Shock Zone w/ Air Flow Vents
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type Fiberglass
  • Upper Boot Material Leather/Fabric
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.33
  • Mark II Slip Test Results- Dairy Tile Dry 0.93
  • Mark II Slip Test Results- Dairy Tile Wet 0.78
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.32
  • For Outdoor Traction Yes
  • Style Number 8046191
  • Last Number or Name 6080
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.