Skip Content
TP
THOROGOOD SHOES

6"H Unisex Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 10B

  • Item # 20ZH21
  • My Part #
  • Mfr. Model # 804-4711
  • Catalog Page # N/A
  • Catalog Group # H9152
  • UNSPSC # 46181604
Work Boots,Steel,Brown,Unisex,10B,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Men’s 6”H static dissipative boot from Thorogood Shoes features a durable leather upper with a Dri-Lex® lining to keep feet cool, dry, and comfortable. Removable polyurethane SD insole on Poron® cushioning with antifatigue filler system. Includes composite shank, rubber green stripe midsole, and dual-density urethane outsole. Goodyear® welt construction is very sturdy and durable. The welt (a strip of leather or plastic) is stitched to the upper and midsole. The outsole is then attached with adhesive to the bottom and may also be stitched through the welt.

Note: This footwear is constructed to reduce the accumulation of static electricity by conducting the body charge to the properly grounded flooring system. It must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Meets F2413-11 Section 5.6 requirements.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Unisex
  • Size 10
  • Footwear Width B
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Dri-Lex(R)
  • Shank Material Composite
  • Midsole Material Rubber
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Welt
  • Heel Height 1" or Greater
  • Footwear Shank Type Fiberglass
  • Upper Boot Material All Leather
  • Upper Material Description Black Walnut
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.21
  • Mark II Slip Test Results- Dairy Tile Dry 0.52
  • Mark II Slip Test Results- Dairy Tile Wet 0.58
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.17
  • Style Number 8044711
  • Last Number or Name 4258
  • Standards ASTM F2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.