TP
THOROGOOD SHOES

6"H Men's Hiking Boots, Steel Toe Type, Leather Upper Material, Dark Brown/Black, Size 7W

  • Item # 3XPU9
  • My Part #
  • Mfr. Model # 804-4312 7W
  • Catalog Page # N/A
  • Catalog Group # D1261
  • UNSPSC # 46181604
6"H Men's Hiking Boots, Steel Toe Type, Leather Upper Material, Dark Brown/Black, Size 7W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $146.29 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a lightweight and flexible cement construction, these steel-toe hiking boots feature a tumbled full grain leather upper with suede leather inserts. Additional features include a two-zone wicking mesh lining, a removable dual-density polyurethane "Shock Zone" footbed, a compression-molded polyurethane midsole, a rubber outsole, and a composite shank.

The patented I-Met metatarsal technology features the only internal metatarsal guard that is completely integrated with the steel toe cap. This integration permanently “locks” the metatarsal into place to prevent “rolling/floating” of the guard. The plastic guard features serrated edges to increase flexibility while also protecting the instep.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Hiking Boots
  • Toe Type Steel
  • Gender Men's
  • Size 7
  • Footwear Width W
  • Metatarsal Guard Internal
  • Insulated No
  • Waterproof No
  • Color Dark Brown/Black
  • Height 6"
  • Metatarsal System I-Met
  • Footwear Closure Type Lace Up
  • Liner Material Two Zone Wicking Mesh
  • Shank Material Polyurethane
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Dual Density PU
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Direct Injected
  • Heel Height 1" or Greater
  • Footwear Shank Type Fiberglass
  • Upper Boot Material All Leather
  • Upper Material Description Leather/Suede
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.41
  • Mark II Slip Test Results- Dairy Tile Dry 0.73
  • Mark II Slip Test Results- Dairy Tile Wet 0.56
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
  • Style Number 804-4312
  • Last Number or Name LT105
  • Standards ASTM F2413-05 I/75 C/75 MT/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.