Skip Content

DV
THOROGOOD SHOES

6"H Men's Hiking Boots, Composite Toe Type, Leather Upper Material, Brown, Size 8-1/2W

  • Item # 20ZK48
  • My Part #
  • Mfr. Model # 804-4900
  • Catalog Page # N/A
  • Catalog Group # H9156
  • UNSPSC # 46181604
Hiking Boots,Composite,Men,8-1/2W,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A 6”H waterproof work boot from Thorogood Shoes features a waterproof tumbled, full-grain leather upper. Cosmo Aerospacer® lining keeps feet cool and comfortable and the Thoro-DRI® waterproof system keeps feet dry in most types of wet conditions. Wide toe cap is larger than standard toe cap providing more room for toes to flex and bend. Includes full-length, removable dual-density polyurethane insole, polyurethane midsole, and durable rubber outsole. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Hiking Boots
  • Toe Type Composite
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Thoro-dri
  • Color Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Fabric
  • Shank Material Composite
  • Midsole Material Polyurethane
  • Outsole Material Rubber, Polyurethane
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable Full Length Dual Density PU
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type Fiberglass
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.41
  • Mark II Slip Test Results- Dairy Tile Dry 0.73
  • Mark II Slip Test Results- Dairy Tile Wet 0.56
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
  • Style Number 8044900
  • Last Number or Name TPC105
  • Standards ASTM F2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms