Skip Content

TP
THOROGOOD SHOES

10"H Men's Wellington Boots, Composite Toe Type, Tumbled Oiled Full Grain Leather Upper Material, Br

  • Item # 33J944
  • My Part #
  • Mfr. Model # 804-4440 10.5W
  • Catalog Page # N/A
  • Catalog Group # G6070
  • UNSPSC # 46181604
10"H Men's Wellington Boots, Composite Toe Type, Tumbled Oiled Full Grain Leather Upper Material, Br close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $162.29 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Goodyearâ„¢ storm welt construction, these work boots feature a 10" tumbled, oiled, full grain leather upper with a side zipper. Additional features include a spacer mesh lining, a removable polyurethane insole with special EVA Cushion Flex, a compression-molded EVA with Impact 300 gel heel insert midsole, a Gen Flex2 dual-density rubber outsole, and a round toe.

This 100% nonmetallic footwear features a composite toe that will not activate security screening devices. The protective toe cap is larger than a standard toe cap. It provides more room for your toes to flex and bend.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Wellington Boots
  • Toe Type Composite
  • Gender Men's
  • Size 10-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown/Black
  • Height 10"
  • Liner Material Spacer Mesh
  • Shank Material Engineered Composite
  • Midsole Material Compressed Molded EVA with Impact 300 Gel Heel insert
  • Outsole Material Gen Flex(TM) II Dual Density Rubber
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Electrical Hazard Rated Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Insole System Removable Molded Polyurethane
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-11 M I/75/C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.