Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
THORGREN

6" CW Propeller, White; Number of Blades: 4

  • Item # 5C173
  • Mfr. Model # 6C2504C1
  • Catalog Page # N/A
  • UNSPSC # 40101603
6" CW Propeller, White; Number of Blades: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Propeller
  • CFM @ 3000 RPM 50
  • Propeller Dia. (In.) 6
  • Number of Blades 4
  • Bore Dia. (In.) 1/4
  • Rotation CW
  • Recommended Motor HP 1/70
  • Propeller Material Plastic
  • Color White
  • Max. Ambient Temp. (F) 325
  • Attaches Press Fit on Motor Shaft
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms