Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
THORGREN

5-1/2" CCW Propeller, Gray; Number of Blades: 4

  • Item # 5C171
  • Mfr. Model # 550CC2504C3
  • Catalog Page # N/A
  • UNSPSC # 40101603
5-1/2" CCW Propeller, Gray; Number of Blades: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plastic Fan Blades

Technical Specs

  • Item Propeller
  • CFM @ 3000 RPM 35
  • Propeller Dia. (In.) 5-1/2
  • Number of Blades 4
  • Bore Dia. (In.) 1/4
  • Rotation CCW
  • Recommended Motor HP 1/70
  • Propeller Material Plastic
  • Color Gray
  • Max. Ambient Temp. (F) 325
  • Attaches Press Fit on Motor Shaft
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms