Skip Content

DV
THORGREN

5-1/2" CCW Propeller, Gray; Number of Blades: 4

  • Item # 5C170
  • My Part #
  • Mfr. Model # 550CC1874C3
  • Catalog Page # N/A
  • UNSPSC # 40101603
Fan Blade,5 1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Propeller
  • CFM @ 3000 RPM 35
  • Propeller Dia. (In.) 5-1/2
  • Number of Blades 4
  • Bore Dia. (In.) 3/16
  • Rotation CCW
  • Recommended Motor HP 1/70
  • Propeller Material Plastic
  • Color Gray
  • Max. Ambient Temp. (F) 325
  • Attaches Press Fit on Motor Shaft
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.