C3
THOR

Soft Face Hammer, Buffalo Hide Tip Material, 4-3/8 lb. Head Weight, 2" Hammer Tip Dia.

  • Item # 23WF13
  • My Part #
  • Mfr. Model # TH16
  • Catalog Page # N/A
  • UNSPSC # 27111602
Soft Face Hammer, Buffalo Hide Tip Material, 4-3/8 lb. Head Weight, 2" Hammer Tip Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Soft Face and Split Head Hammers


$119.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.18 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hammer Product Grouping Soft Face Hammers
  • Item Soft Face Hammer
  • Replaceable Tip Yes
  • Hammer Tips Included Yes
  • Tip Material Buffalo Hide
  • Head Weight 4-3/8 lb.
  • Hammer Tip Dia. 2"
  • Handle Material Hickory
  • Overall Length 14"
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Hammer Tip Hardness Soft/Hard
  • Hammer Tip Color Black/Brown
  • Handle Color Natural
  • Head Length 2-5/8"
  • For Use With Mfr. No. TH16R
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products