ST
THOMSON

Super Ball Bushing, Bore Dia 0.500 In

  • Item # 2LEV4
  • My Part #
  • Mfr. Model # SUPER8
  • Catalog Page # 143
  • UNSPSC # 31171506
Super Ball Bushing, Bore Dia 0.500 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super Ball Bushing®
Wear-resistant, engineered polymer retainers and outer sleeves reduce inertia and noise in critical high-speed applications. Offer 3 times the load capacity, or 27 times the travel life of conventional linear bearings.
Linear Ball Bushing Bearings
• Steady-state speeds to 10 fps; acceleration to 450 fps2 Max. temp.: 185° F Coefficient of friction as low as 0.001 Self-aligning

View More

Technical Specs

  • Item Super Ball Bushing Bearing
  • Type Closed
  • Bore Dia. 0.500"
  • Inside Dia. Tolerance +/- .001
  • Outside Dia. 0.8750"
  • Retention Hole Dia. (mm) 0.140"
  • Retention Hole Location 0.630"
  • Between Grooves (mm) 1.032"
  • Length (In.) 1.250
  • Accelerated Speed 450 Feet/Second
  • Steady State Speed 10 Feet/Second
  • Temp. Range (F) 0 - 185
  • Self-Alignment Yes
  • Material Delrin
  • Required Housing Bore Dia. (In.) 0.875
  • For Use With Thomson Shafting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.