Stainless Steel Corrosion Resistant Precision Ball

37 products found with these common attributes:
  • Brand THOMSON
  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
Narrow your results by
Alloy Type
Please Select
Grade
Please Select
Diameter
Please Select
Dia. Tolerance
Please Select
Weight
Please Select
Rockwell Hardness
Please Select

Brand

T THOMSON
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Alloy Type
Grade
Diameter
Dia. Tolerance
Weight
Rockwell Hardness
Price
Qty
Please use Qty box to add item(s) to cart.
Stainless Steel Corrosion Resistant Precision Ball, 302 Alloy, Grade 100, 1/16
S20062501C
302
100
1/16"
+/-0.0005"
0.168g
C 25 to 39

$10.10 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $10.10 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 302
  • Grade 100
  • Diameter 1/16"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.168g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 302 Alloy, Grade 100, 3/32
4RJK3
302
100
3/32"
+/-0.0005"
0.054g
C 25 to 39

$32.00 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $32.00 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 302
  • Grade 100
  • Diameter 3/32"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.054g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 302 Alloy, Grade 100, 1/8
4RJK4
302
100
1/8"
+/-0.0005"
0.128g
C 25 to 39

$8.30 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $8.30 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 302
  • Grade 100
  • Diameter 1/8"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.128g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 302 Alloy, Grade 100, 5/32
4RJK5
302
100
5/32"
+/-0.0005"
0.251g
C 25 to 39

$8.92 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $8.92 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 302
  • Grade 100
  • Diameter 5/32"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.251g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 302 Alloy, Grade 100, 3/16
4RJK6
302
100
3/16"
+/-0.0005"
0.432g
C 25 to 39

$9.40 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $9.40 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 302
  • Grade 100
  • Diameter 3/16"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.432g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 302 Alloy, Grade 100, 7/32
4RJK7
302
100
7/32"
+/-0.0005"
0.688g
C 25 to 39

$14.05 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $14.05 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 302
  • Grade 100
  • Diameter 7/32"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.688g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 302 Alloy, Grade 100, 1/4
4RJK8
302
100
1/4"
+/-0.0005"
1.029g
C 25 to 39

$14.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $14.65 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 302
  • Grade 100
  • Diameter 1/4"
  • Dia. Tolerance +/-0.0005"
  • Weight 1.029g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 302 Alloy, Grade 100, 3/8
4RJK9
302
100
3/8"
+/-0.0005"
3.463g
C 25 to 39

$16.85 / pkg. of 25

Enter location to check availability
Catalog Page #  2190 

Web Price $16.85 / pkg. of 25

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 302
  • Grade 100
  • Diameter 3/8"
  • Dia. Tolerance +/-0.0005"
  • Weight 3.463g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 302 Alloy, Grade 100, 1/2
4RJL1
302
100
1/2"
+/-0.0005"
8.894g
C 25 to 39

$18.74 / pkg. of 25

Enter location to check availability
Catalog Page #  2190 

Web Price $18.74 / pkg. of 25

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 302
  • Grade 100
  • Diameter 1/2"
  • Dia. Tolerance +/-0.0005"
  • Weight 8.894g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 316 Alloy, Grade 100, 3/32
4RJL2
316
100
3/32"
+/-0.0005"
0.054g
C 25 to 39

$8.40 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $8.40 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 316
  • Grade 100
  • Diameter 3/32"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.054g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 316 Alloy, Grade 100, 1/8
4RJL3
316
100
1/8"
+/-0.0005"
0.128g
C 25 to 39

$6.45 / pkg. of 100 Offer Ends 08/25/20

Enter location to check availability
Catalog Page #  2190 

Sale Price $6.45 / pkg. of 100 Offer Ends 08/25/20

Web Price $8.00

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 316
  • Grade 100
  • Diameter 1/8"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.128g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 316 Alloy, Grade 100, 5/32
4RJL4
316
100
5/32"
+/-0.0005"
0.251g
C 25 to 39

$9.66 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $9.66 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 316
  • Grade 100
  • Diameter 5/32"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.251g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 316 Alloy, Grade 100, 3/16
4RJL5
316
100
3/16"
+/-0.0005"
0.432g
C 25 to 39

$10.85 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $10.85 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 316
  • Grade 100
  • Diameter 3/16"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.432g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 316 Alloy, Grade 100, 7/32
4RJL6
316
100
7/32"
+/-0.0005"
0.688g
C 25 to 39

$27.00 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $27.00 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 316
  • Grade 100
  • Diameter 7/32"
  • Dia. Tolerance +/-0.0005"
  • Weight 0.688g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 316 Alloy, Grade 100, 1/4
4RJL7
316
100
1/4"
+/-0.0005"
1.029g
C 25 to 39

$18.30 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $18.30 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 316
  • Grade 100
  • Diameter 1/4"
  • Dia. Tolerance +/-0.0005"
  • Weight 1.029g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 316 Alloy, Grade 100, 5/16
4RJL8
316
100
5/16"
+/-0.0005"
2.007g
C 25 to 39

$12.18 / pkg. of 25

Enter location to check availability
Catalog Page #  2190 

Web Price $12.18 / pkg. of 25

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 316
  • Grade 100
  • Diameter 5/16"
  • Dia. Tolerance +/-0.0005"
  • Weight 2.007g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 316 Alloy, Grade 100, 3/8
4RJL9
316
100
3/8"
+/-0.0005"
3.463g
C 25 to 39

$14.15 / pkg. of 25

Enter location to check availability
Catalog Page #  2190 

Web Price $14.15 / pkg. of 25

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 316
  • Grade 100
  • Diameter 3/8"
  • Dia. Tolerance +/-0.0005"
  • Weight 3.463g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 316 Alloy, Grade 100, 1/2
S60500001C
316
100
1/2"
+/-0.0005"
8.550g
C 25 to 39

$38.25 / pkg. of 25

Enter location to check availability
Catalog Page #  2190 

Web Price $38.25 / pkg. of 25

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 316
  • Grade 100
  • Diameter 1/2"
  • Dia. Tolerance +/-0.0005"
  • Weight 8.550g
  • Rockwell Hardness C 25 to 39
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 1/16
4RJH2
440C
25
1/16"
+/-0.0001"
0.016g
C 58 to 65

$8.10 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $8.10 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 1/16"
  • Dia. Tolerance +/-0.0001"
  • Weight 0.016g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 5/64
4RJH3
440C
25
5/64"
+/-0.0001"
0.028g
C 58 to 65

$9.24 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $9.24 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 5/64"
  • Dia. Tolerance +/-0.0001"
  • Weight 0.028g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 3/32
4RJH4
440C
25
3/32"
+/-0.0001"
0.054g
C 58 to 65

$8.50 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $8.50 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 3/32"
  • Dia. Tolerance +/-0.0001"
  • Weight 0.054g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 1/8
4RJH5
440C
25
1/8"
+/-0.0001"
0.128g
C 58 to 65

$9.14 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $9.14 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 1/8"
  • Dia. Tolerance +/-0.0001"
  • Weight 0.128g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 9/64
4RJH6
440C
25
9/64"
+/-0.0001"
0.183g
C 58 to 65

$9.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $9.65 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 9/64"
  • Dia. Tolerance +/-0.0001"
  • Weight 0.183g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 5/32
4RJH7
440C
25
5/32"
+/-0.0001"
0.251g
C 58 to 65

$10.40 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $10.40 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 5/32"
  • Dia. Tolerance +/-0.0001"
  • Weight 0.251g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 3/16
4RJH8
440C
25
3/16"
+/-0.0001"
0.432g
C 58 to 65

$11.20 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $11.20 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 3/16"
  • Dia. Tolerance +/-0.0001"
  • Weight 0.432g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 7/32
4RJH9
440C
25
7/32"
+/-0.0001"
0.688g
C 58 to 65

$13.90 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $13.90 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 7/32"
  • Dia. Tolerance +/-0.0001"
  • Weight 0.688g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 1/4
4RJJ1
440C
25
1/4"
+/-0.0001"
1.029g
C 58 to 65

$17.10 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $17.10 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 1/4"
  • Dia. Tolerance +/-0.0001"
  • Weight 1.029g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 9/32
4RJJ2
440C
25
9/32"
+/-0.0001"
1.463g
C 58 to 65

$22.00 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $22.00 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 9/32"
  • Dia. Tolerance +/-0.0001"
  • Weight 1.463g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 5/16
4RJJ3
440C
25
5/16"
+/-0.0001"
2.007g
C 58 to 65

$31.25 / pkg. of 100

Enter location to check availability
Catalog Page #  2190 

Web Price $31.25 / pkg. of 100

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 5/16"
  • Dia. Tolerance +/-0.0001"
  • Weight 2.007g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 11/32
4RJJ4
440C
25
11/32"
+/-0.0001"
2.668g
C 58 to 65

$53.50 / pkg. of 50

Enter location to check availability
Catalog Page #  2190 

Web Price $53.50 / pkg. of 50

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 11/32"
  • Dia. Tolerance +/-0.0001"
  • Weight 2.668g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 3/8
4RJJ5
440C
25
3/8"
+/-0.0001"
3.463g
C 58 to 65

$57.50 / pkg. of 50

Enter location to check availability
Catalog Page #  2190 

Web Price $57.50 / pkg. of 50

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 3/8"
  • Dia. Tolerance +/-0.0001"
  • Weight 3.463g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 7/16
4RJJ6
440C
25
7/16"
+/-0.0001"
5.532g
C 58 to 65

$66.00 / pkg. of 50

Enter location to check availability
Catalog Page #  2190 

Web Price $66.00 / pkg. of 50

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 7/16"
  • Dia. Tolerance +/-0.0001"
  • Weight 5.532g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 1/2
4RJJ7
440C
25
1/2"
+/-0.0001"
8.894g
C 58 to 65

$54.00 / pkg. of 25

Enter location to check availability
Catalog Page #  2190 

Web Price $54.00 / pkg. of 25

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 1/2"
  • Dia. Tolerance +/-0.0001"
  • Weight 8.894g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 9/16
4RJJ8
440C
25
9/16"
+/-0.0001"
11.631g
C 58 to 65

$62.50 / pkg. of 25

Enter location to check availability
Catalog Page #  2190 

Web Price $62.50 / pkg. of 25

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 9/16"
  • Dia. Tolerance +/-0.0001"
  • Weight 11.631g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 5/8
4RJJ9
440C
25
5/8"
+/-0.0001"
16.2g
C 58 to 65

$47.75 / pkg. of 10

Enter location to check availability
Catalog Page #  2190 

Web Price $47.75 / pkg. of 10

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 5/8"
  • Dia. Tolerance +/-0.0001"
  • Weight 16.2g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 3/4
4RJK1
440C
25
3/4"
+/-0.0001"
28.35g
C 58 to 65

$33.25 / pkg. of 5

Enter location to check availability
Catalog Page #  2190 

Web Price $33.25 / pkg. of 5

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 3/4"
  • Dia. Tolerance +/-0.0001"
  • Weight 28.35g
  • Rockwell Hardness C 58 to 65
Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 1
4RJK2
440C
25
1"
+/-0.0001"
64.799g
C 58 to 65

$32.25 / pkg. of 2

Enter location to check availability
Catalog Page #  2190 

Web Price $32.25 / pkg. of 2

Technical Specs

  • Item Corrosion Resistant Precision Ball
  • Material Stainless Steel
  • Alloy Type 440C
  • Grade 25
  • Diameter 1"
  • Dia. Tolerance +/-0.0001"
  • Weight 64.799g
  • Rockwell Hardness C 58 to 65
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More