Skip Content

TP
THOMSON

Profile Ball Rail,760mm L,30 W,26 mm H

  • Item # 2HVY9
  • My Part #
  • Mfr. Model # 521H30A+760
  • Catalog Page # N/A
  • UNSPSC # 23153030
Profile Ball Rail,760mm L,30 W,26 mm H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $374.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.62 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ball and Roller Profile Rails
• High-quality bearing steel
Trapezoidal profile on long-lived 500 Series profile rails maximizes the carriage cross section, creating the highest possible rigidity. Choose Duralloy® finish for corrosive environments. Choose Roller Rails for heavier loads (CNC, injection molding, routing machines).

View More

Technical Specs

  • Item Profile Ball Rail
  • Type 500 Series
  • Overall Length 760mm
  • Overall Width 30mm
  • Overall Height 26mm
  • Number of Rail Holes 10
  • Mounting Hole from Shaft End 20mm
  • Mounting Hole Center to Center 80mm
  • Mounting Hole Size M8
  • Thread Size M8
  • Screw Type Hex Head
  • Temp. Range -40 - 80C, 120C Max
  • Rail Material Hardened Steel
  • Rail Finish Hardened Steel
  • Agency Compliance DIN 645-1
  • For Use With 500 Series Ball Carriages
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.