Skip Content

TP
THOMSON

Plain Bushing Bearing,Open,ID 2.000 In

  • Item # 2LFU8
  • My Part #
  • Mfr. Model # FNYBU32OPN
  • Catalog Page # N/A
  • UNSPSC # 31171515
Plain Bushing Bearing,Open,ID 2.000 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $146.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.28 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Linear Plain Bushing Bearings
• Aluminum body with self-lubricating composite bearing liner, TEP950 Operating temp. range: -400° to 550°F
FluoroNyliner® plain bushing bearings offer high performance in contaminated, washdown, and submerged environments. Low-friction bearing surface accommodates both linear and rotary motion. Withstand high vibration and shock loads without failure or damage to the shafting. Compensated I.D. bearings have additional running clearance and are well-suited for high-speed, heavy-duty, and nonparallel-shaft applications.

View More

Technical Specs

  • Item Plain Bushing Bearing
  • Type Open
  • Inside Dia. 2"
  • Inside Dia. Tolerance 0.0006
  • Outside Dia. 3"
  • Outside Dia. Tolerance 0.0005
  • Length 4"
  • Static Load Capacity 12,500 lb.
  • Temp. Range -400 to 550 Degrees F
  • Lubrication Self Lubricating
  • Material Aluminum Body
  • Liner TEP 950
  • Color Black
  • For Use With Linear Motion Shafts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.