Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

THOMSON

Support Rail, Steel, 1.00 In D, 24 In

  • Item# 2RDH4
  • Mfr. Model# LSR16-PDL24
  • Catalog Page# N/A
  • UNSPSC# 23153030
Support Rail,Steel,1.00 In D,24 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $79.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Shaft Support Rail
  • Type Low, Pre-Drilled
  • Shaft Dia. 1.00"
  • Mounting Hole from Shaft End 3"
  • Mounting Hole Center to Center 6
  • Mounting Hole Size 0.281
  • Bolt Size 1/4-20
  • Length 24"
  • Base Width (In.) 0.690
  • Material Steel
  • For Use With Thomson 60Case shafting And Linear Bearings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.