Skip Content
WG
THOMSON

Internal Retaining Ring, ID 40 mm

  • Item # 2LGC8
  • Mfr. Model # PRM40
  • Catalog Page # N/A
  • UNSPSC # 31171506
Internal Retaining Ring,ID 40 mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Linear Rings and Seals

Technical Specs

  • Item Internal Retaining Ring
  • Inside Dia. 40mm
  • For Use With Metric Super Smart and Multitrac
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.