Skip Content

DG
THOMSON

Internal Push Ring,ID 2.375 In

  • Item # 2LGD8
  • My Part #
  • Mfr. Model # PR1500
  • Catalog Page # N/A
  • UNSPSC # 31171506
Internal Push Ring,ID 2.375 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Linear Rings and Seals

Technical Specs

  • Item Internal Push Ring
  • Inside Dia. 2.375"
  • For Use With SSU-24 or SUPER-24 or A-243848
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.