Skip Content

DG
THOMSON

External Retaining Ring,ID 8mm,OD 14.7m

  • Item # 2LGC9
  • My Part #
  • Mfr. Model # WRM08
  • Catalog Page # N/A
  • UNSPSC # 31171506
External Retaining Ring,ID 8mm,OD 14.7m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Linear Rings and Seals

Technical Specs

  • Item External Retaining Ring
  • Inside Dia. 8mm
  • Outside Dia. 14.70mm
  • Width (mm) 1
  • For Use With Metric Super Smart and Multitrac
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.