Skip Content

DG
THOMSON

Double Seal,ID 1.000 In,OD 1.567 In

  • Item # 2LFY3
  • My Part #
  • Mfr. Model # S1000SS
  • Catalog Page # N/A
  • UNSPSC # 31171506
Double Seal,ID 1.000 In,OD 1.567 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Linear Rings and Seals

Technical Specs

  • Item Double Acting Seal
  • Inside Dia. 1.000"
  • Outside Dia. 1.567"
  • Width (In.) 0.187
  • For Use With SSU-16 or SUPER-16 or A-162536
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.