Skip Content

DG
THOMSON

Ball Bushing,Bore Dia 0.125 In

  • Item # 2LFD8
  • My Part #
  • Mfr. Model # INST258SS
  • Catalog Page # N/A
  • UNSPSC # 31171506
Ball Bushing,Bore Dia 0.125 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ball Bushing Bearing
  • Type Closed
  • Bore Dia. 0.125"
  • Inside Dia. Tolerance +/- .003
  • Outside Dia. 0.3130"
  • Between Grooves (mm) 0.354"
  • Length (In.) 0.500
  • Temp. Range (F) 0 - 600
  • Material Stainless Steel
  • Required Housing Bore Dia. (In.) 0.313
  • For Use With Thomson Shafting
How can we improve our Technical Specifications?

Compliance and Restrictions

None