ST
THOMSON

Ball Bushing, Bore Dia 1.500 In

  • Item # 2LEU4
  • My Part #
  • Mfr. Model # A243848
  • Catalog Page # N/A
  • UNSPSC # 31171506
Ball Bushing, Bore Dia 1.500 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Linear Motion~Unmounted Linear Bearings


$165.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ball Bushing Bearing
  • Type Closed
  • Bore Dia. 1.5 in
  • Inside Dia. Tolerance +/-0.001
  • Outside Dia. 2.375 in
  • Between Grooves (mm) 2.415 in
  • Length (In.) 3 in
  • Accelerated Speed 450 fps
  • Steady State Speed 10 fps
  • Temp. Range (F) 0 - 500
  • Material Steel
  • Required Housing Bore Dia. (In.) 2.375 in
  • For Use With Thomson Shafting
How can we improve our Technical Specifications?

Compliance and Restrictions

None