Skip Content

 
THOMAS

Piston Air Compressor/Vacuum Pump

Piston Air Compressor/Vacuum Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump 
HP
Please Select
Voltage
Please Select
Full Load Amps
Please Select
Max. PSI Cont./Int.
Please Select
Free Air CFM @ 0 PSI
Please Select
Free Air CFM @ 50 PSI
Please Select
Max. Vacuum
Please Select
Free Air CFM @ 0 In. Hg
Please Select
Free Air CFM @ 10 In. Hg
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select

Your Filters:

Clear All
SG_Brand
  • THOMAS 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
HP
Voltage
Full Load Amps
Max. PSI Cont./Int.
Free Air CFM @ 0 PSI
Free Air CFM @ 50 PSI
Max. Vacuum
Free Air CFM @ 0 In. Hg
Free Air CFM @ 10 In. Hg
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
2807CE72
1
115VAC
8.5
50/120
6.6
4.65
25" Hg
6.60
2.66
15-3/4"
7-1/4"
10-1/16"

$1,897.00 / each

Enter location to check availability
Catalog Page #  3238 

Price $1,897.00 / each

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump
  • HP 1
  • Voltage 115VAC
  • Full Load Amps 8.5
  • Max. PSI Cont./Int. 50/120
  • Free Air CFM @ 0 PSI 6.6
  • Free Air CFM @ 50 PSI 4.65
  • Max. Vacuum 25" Hg
  • Free Air CFM @ 0 In. Hg 6.60
  • Free Air CFM @ 10 In. Hg 2.66
  • Overall Length 15-3/4"
  • Overall Width 7-1/4"
  • Overall Height 10-1/16"
010CA26
1/25
115VAC
1.3
10/30
0.37
18" Hg
0.37
0.18
5-1/4"
3"
4-3/8"

$179.25 / each

Enter location to check availability
Catalog Page #  3238 

Price $179.25 / each

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump
  • HP 1/25
  • Voltage 115VAC
  • Full Load Amps 1.3
  • Max. PSI Cont./Int. 10/30
  • Free Air CFM @ 0 PSI 0.37
  • Max. Vacuum 18" Hg
  • Free Air CFM @ 0 In. Hg 0.37
  • Free Air CFM @ 10 In. Hg 0.18
  • Overall Length 5-1/4"
  • Overall Width 3"
  • Overall Height 4-3/8"
010CDC26/12
1/25
12VDC
2.5
10/30
0.37
18" Hg
0.37
0.18
4-3/4"
2-3/8"
4"

$344.75 / each

Enter location to check availability
Catalog Page #  3238 

Price $344.75 / each

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump
  • HP 1/25
  • Voltage 12VDC
  • Full Load Amps 2.5
  • Max. PSI Cont./Int. 10/30
  • Free Air CFM @ 0 PSI 0.37
  • Max. Vacuum 18" Hg
  • Free Air CFM @ 0 In. Hg 0.37
  • Free Air CFM @ 10 In. Hg 0.18
  • Overall Length 4-3/4"
  • Overall Width 2-3/8"
  • Overall Height 4"
2688VE44
1/3
115VAC
3.2
29" Hg
1.60
0.98
9-5/8"
6-3/4"
7-1/10"

$858.50 / each

Enter location to check availability
Catalog Page #  3238 

Price $858.50 / each

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump
  • HP 1/3
  • Voltage 115VAC
  • Full Load Amps 3.2
  • Max. Vacuum 29" Hg
  • Free Air CFM @ 0 In. Hg 1.60
  • Free Air CFM @ 10 In. Hg 0.98
  • Overall Length 9-5/8"
  • Overall Width 6-3/4"
  • Overall Height 7-1/10"
688CE44
1/3
115VAC
3.6
100/100
1.6
1.13
27.6" Hg
1.60
0.9
8"
5-3/8"
6-4/5"

$662.00 / each

Enter location to check availability
Catalog Page #  3238 

Price $662.00 / each

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump
  • HP 1/3
  • Voltage 115VAC
  • Full Load Amps 3.6
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 1.6
  • Free Air CFM @ 50 PSI 1.13
  • Max. Vacuum 27.6" Hg
  • Free Air CFM @ 0 In. Hg 1.60
  • Free Air CFM @ 10 In. Hg 0.9
  • Overall Length 8"
  • Overall Width 5-3/8"
  • Overall Height 6-4/5"
2688CE44
1/3
115VAC
4.7
25/25
3.15
27.6" Hg
3.15
1.6
9-5/8"
6-3/4"
7-1/10"

$851.00 / each

Enter location to check availability
Catalog Page #  3238 

Price $851.00 / each

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump
  • HP 1/3
  • Voltage 115VAC
  • Full Load Amps 4.7
  • Max. PSI Cont./Int. 25/25
  • Free Air CFM @ 0 PSI 3.15
  • Max. Vacuum 27.6" Hg
  • Free Air CFM @ 0 In. Hg 3.15
  • Free Air CFM @ 10 In. Hg 1.6
  • Overall Length 9-5/8"
  • Overall Width 6-3/4"
  • Overall Height 7-1/10"
617CA22
1/8
115VAC
3.1
100/100
0.78
0.37
25.6" Hg
0.78
0.47
8"
5"
6-4/5"

$523.00 / each

Enter location to check availability
Catalog Page #  3238 

Price $523.00 / each

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump
  • HP 1/8
  • Voltage 115VAC
  • Full Load Amps 3.1
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 0.78
  • Free Air CFM @ 50 PSI 0.37
  • Max. Vacuum 25.6" Hg
  • Free Air CFM @ 0 In. Hg 0.78
  • Free Air CFM @ 10 In. Hg 0.47
  • Overall Length 8"
  • Overall Width 5"
  • Overall Height 6-4/5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More