DG
THOMAS & BETTS

Thermoplastic Bullet Connector, Connector Type: Straight, Conduit Size: 1"

  • Item # 4NPE7
  • My Part #
  • Mfr. Model # LT100P
  • Catalog Page # N/A
  • UNSPSC # 39121202
Thermoplastic Bullet Connector, Connector Type: Straight, Conduit Size:  1" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This liquid-tight fitting creates a positive bond between the conduit and a box or enclosure.

View More

Technical Specs

  • Item Bullet Connector
  • Connector Type Straight
  • Conduit Size 1"
  • Material Thermoplastic
  • Color Black
  • For Use With Nonmetallic Flexible Conduit
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.