Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
THOMAS & BETTS

Steel Liquid Tight Cord Connector, Conduit Size: 3/4", 1-25/32" Length

  • Item # 2DDH6
  • Mfr. Model # 2932
  • Catalog Page # 338
  • UNSPSC # 39121202
Steel Liquid Tight Cord Connector, Conduit Size: 3/4", 1-25/32" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $10.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.19 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Thomas & Betts® liquid-tight cord connector is part of a the easy-to-use Ranger® series of connectors that provide the broadest cord ranges in the industry. This steel connector can be tightened with pliers or screwdrivers when working in tight areas.
UL Listed. CSA Approved.

View More

Technical Specs

  • Item Liquid Tight Cord Connector
  • Material Steel
  • Conduit Size 3/4"
  • Length 1-25/32"
  • Cord Dia. Range 1/2" to 3/4"
  • Number of Cords 1
  • Connector Type Straight
  • Color Silver
  • Standards UL E13938, CSA 52391, NEC 501-4(B)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.