Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
THOMAS & BETTS

Steel Liquid Tight Cord Connector, Conduit Size: 1/2", 1-3/4" Length

  • Item# 2DDF9
  • Mfr. Model# 2920
  • Catalog Page# 338
  • UNSPSC# 39121202
Steel Liquid Tight Cord Connector, Conduit Size: 1/2", 1-3/4" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

The Thomas & Betts® liquid-tight cord connector is part of a the easy-to-use Ranger® series of connectors that provide the broadest cord ranges in the industry. This steel connector can be tightened with pliers or screwdrivers when working in tight areas.
UL Listed. CSA Approved.

View More

Technical Specs

  • Item Liquid Tight Cord Connector
  • Material Steel
  • Conduit Size 1/2"
  • Length 1-3/4"
  • Cord Dia. Range 1/8" to 3/8"
  • Number of Cords 1
  • Connector Type Straight
  • Color Silver
  • Standards UL E13938, CSA 52391, NEC 501-4(B)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.