Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
THOMAS & BETTS

1-7/16"L Malleable Iron Liquid Tight Cord Connector, Silver, 0.50" to 0.75" Cord Dia. Range

  • Item # 2DDK2
  • My Part #
  • Mfr. Model # 4922
  • Catalog Page # N/A
  • UNSPSC # 39121202
1-7/16"L Malleable Iron Liquid Tight Cord Connector, Silver, 0.50" to 0.75" Cord Dia. Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Thomas & BettsĀ® liquid-tight cord connector is part of a the easy-to-use RangerĀ® series of connectors that provide the broadest cord ranges in the industry. This steel connector can be tightened with pliers or screwdrivers when working in tight areas.
UL Listed. CSA Approved.

View More

Technical Specs

  • Item Liquid Tight Cord Connector
  • Material Malleable Iron
  • Conduit Size 1/2"
  • Length 1-7/16"
  • Cord Dia. Range 0.50" to 0.75"
  • Number of Cords 1
  • Connector Type 45 Degrees
  • Color Silver
  • Standards UL E13938, CSA 52391, NEC 501-4(B)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products