DG
THOMAS & BETTS

Liquid Tight Conduit Fitting, 1-1/4", 90°, Malleable Iron

  • Item # 2FLG8
  • My Part #
  • Mfr. Model # 5355GR
  • Catalog Page # N/A
  • UNSPSC # 39121202
Liquid Tight Conduit Fitting, 1-1/4", 90°, Malleable Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Strong, durable, and UV and corrosion resistant, this liquid-tight fitting creates a positive bond between the conduit and a box or enclosure. The zinc chromate plating extends fitting life and enhances its appearance.

View More

Technical Specs

  • Item - Conduit Fitting Liquid Tight Conduit Fitting
  • Use With - Conduit Flexible Liquid Tight Metallic Conduit
  • Conduit Trade Size 1-1/4"
  • Style - Connector 90 Degrees
  • Conduit Fitting Material Malleable Iron
  • Color - Conduit Fitting Gray
  • External Grounding Lug Yes
  • Standards CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products