Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
THOMAS & BETTS

Aluminum Cable Connector, Conduit Size: 2", Cord Dia. Range: 1.52" to 1.86"

  • Item# 2FPH8
  • Mfr. Model# TCF200-186AL
  • Catalog Page# 339
  • UNSPSC# 39121202
Aluminum Cable Connector, Conduit Size: 2", Cord Dia. Range: 1.52" to 1.86" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $151.00 / each
Get This Price

$114.22

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Silver Grip TCF Series nonmagnetic, corrosion-resistant straight aluminum fittings are designed for installation in Class 1 Gas and Vapor environments, without the use of tools. This fitting provides efficient strain relief for cable entering enclosures and raceways in hazardous locations. The tapered neoprene bushing and O-ring seal out moisture and dirt. The chuck grip exceeds the pullout value required by NEC.

Note: Tray cable and portable cord applications comply with IEC requirements for Class 1, Zone 2, and Zone 1 locations, respectively, when used with enclosures containing no arcing or sparking devices. For enclosures with arcing or sparking devices, TCF fittings must be used in combination with a certified Class 1 hazardous location sealing fitting.

View More

Technical Specs

  • Item Cable Connector
  • Male/Female Female
  • Connector Type Straight
  • Cord Dia. Range 1.52" to 1.86"
  • Hub Trade Size 2"
  • Material Aluminum
  • Liquid Tight / Dust Tight Dust Tight
  • Color Silver
  • Length 5.11"
  • Min. Throat Dia. 1.89"
  • For Use With Tray Cable
  • Standards CSA LR4484, Class 4418-05 For Hazardous Locations (CA & US), RoHS Compliance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.