Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
THOMAS & BETTS

4 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray

  • Item # 3LL60
  • Mfr. Model # 54138
  • Catalog Page # N/A
  • UNSPSC # 39121405
4 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This lug compression connector is engineered to provide a high degree of reliability in electrical wiring. The design also helps electrical professionals perform installations quickly and easily. The T&B method utilizes compression tools with matching dies to form the connector and conductor into a solid, homogenous mass, which helps to provide an optimum electrical bond between the connector and conductor.

View More

Technical Specs

  • Item One-Hole Lug Compression Connector
  • Connector Type Straight Barrel
  • Cable Size 4 AWG
  • Tongue Style Standard
  • Color Code Gray
  • Die Code 29
  • Length 1.36"
  • Barrel Length Short
  • Material Copper
  • Plate Material Tin
  • Stud Size #10
  • Hole Center to End 0.250"
  • Width 0.55"
  • Peep Hole Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms