Skip Content
C3
THOMAS & BETTS

2 AWG Two-Hole Lug Compression Connector, Straight Barrel, Brown

  • Item # 6MFV0
  • Mfr. Model # 54855BEPH
  • Catalog Page # 386
  • UNSPSC # 39121405
2 AWG Two-Hole Lug Compression Connector, Straight Barrel, Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $7.87 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.04 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lug compression connector is engineered to provide a high degree of reliability in electrical wiring. The design also helps electrical professionals perform installations quickly and easily. The T&B method utilizes compression tools with matching dies to form the connector and conductor into a solid, homogenous mass, which helps to provide an optimum electrical bond between the connector and conductor.

View More

Technical Specs

  • Item Two-Hole Lug Compression Connector
  • Connector Type Straight Barrel
  • Cable Size 2 AWG
  • Tongue Style Standard
  • Color Code Brown
  • Die Code 33
  • Length 1.28"
  • Barrel Length Long
  • Material Copper
  • Plate Material Electro Tin
  • Stud Size 1/4"
  • Hole Center to End 0.255"
  • Hole Center to Center 0.625"
  • Width 0.10"
  • Peep Hole No
  • Standards UL Listed, CSA Certified
  • Lug Compression Connector Type Two-Hole Lug Compression Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.