Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
THOMAS & BETTS

4 AWG One-Hole Lug Compression Connector, Gray

  • Item# 3LM63
  • Mfr. Model# 54906BE
  • Catalog Page# N/A
  • UNSPSC# 39121405
4 AWG One-Hole Lug Compression Connector, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item One-Hole Lug Compression Connector
  • Cable Size 4 AWG
  • Color Code Gray
  • Die Code 29
  • Length 1.70"
  • Barrel Length Long
  • Stud Size 1/4"
  • Hole Center to End 0.250"
  • Width 0.52"
  • Peep Hole No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms