Skip Content

ST
THOMAS

1/10 HP Piston Air Compressor, 12VDC, 100/100 Max. PSI Cont./Int.

  • Item # 5Z349
  • My Part #
  • Mfr. Model # 405ADC38/12
  • Catalog Page # 2587
  • UNSPSC # 40151502
Piston Air Compressor,1/10HP,12VDCV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $386.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit features rugged flexible piston cup and shaded-pole motor with high-torque start windings. Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Aluminum cylinder heads and pistons.

• Continuous-duty rated
• Quiet-running

View More

Technical Specs

  • Item Piston Air Compressor
  • HP 1/10
  • Voltage 12VDC
  • Full Load Amps 10.5
  • Inlet Size 1/8" NPT
  • Outlet Size 1/4" NPT
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 0.79
  • Free Air CFM @ 20 PSI 0.61
  • Free Air CFM @ 50 PSI 0.41
  • Free Air CFM @ 100 PSI 0.24
  • Overall Length 7-1/2"
  • Overall Width 4-1/4"
  • Overall Height 5-1/3"
  • Cylinder Material Aluminum
  • Number of Cylinders 1
  • Motor Type Permanent Magnet
  • RPM 3450
  • Sound Rating 63 dBA @ 60 psi
  • Lubrication Type Oil-Less
  • Finish Gray
  • Valve Corrosion Resistant Sandwich
  • Temp. Range 104 Degrees to 50 Degrees F
  • Thermal Protection Yes
  • Power Cord No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


1/10 HP Piston Air Compressor, 12VDC, 100/100 Max. PSI Cont./Int. is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This compressor will not last for more than one year. I installed one as a replacement compressor in a motor home Microphore toilet flushing system which lasted 13 months before the piston wore out the teflon compression disk that is a substitute for piston rings. It is not worth its high cost.
Date published: 2012-08-30
  • y_2018, m_4, d_24, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5Z349, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.