Navigation Menu New

Access My Account, Order History, Lists and more here.

3YLY8 TRN6086/K-5-G UNSPSC # 40142318

Reducing Nipple, 1/2x3/8 In Thread, PK5

  • Item # 3YLY8
  • Mfr. Model # TRN6086/K-5-G
  • UNSPSC # 40142318
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Precision-molded barb connector and threads help provide a leak-free connection with this THOGUS reducing nipple. Fitting has an antirotation device to help prevent tube stress and wear. The polyvinylidene fluoride construction is a UV-rated material with excellent chemical and heat resistance. Fitting is suitable for chemical plant and medical applications.

Tap image to zoom.

Roll over image to zoom.

Reducing Nipple, 1/2x3/8 In Thread, PK5

  • Item # 3YLY8
  • Mfr. Model # TRN6086/K-5-G
  • UNSPSC # 40142318
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Precision-molded barb connector and threads help provide a leak-free connection with this THOGUS reducing nipple. Fitting has an antirotation device to help prevent tube stress and wear. The polyvinylidene fluoride construction is a UV-rated material with excellent chemical and heat resistance. Fitting is suitable for chemical plant and medical applications.

Technical Specs

  • Item Reducing Nipple
  • Pipe Fitting Material Polyvinylidene Fluoride
  • Pipe Size - Pipe Fitting 1/2 in x 3/8 in
  • Fitting Connection Type MNPT
  • Max. Pressure 260 psi
  • Color Natural
  • Temp. Range -80 Degrees to 226 Degrees F
  • Standards FDA, NSF51, NSF61

Precision-molded barb connector and threads help provide a leak-free connection with this THOGUS reducing nipple. Fitting has an antirotation device to help prevent tube stress and wear. The polyvinylidene fluoride construction is a UV-rated material with excellent chemical and heat resistance. Fitting is suitable for chemical plant and medical applications.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top