Skip Content

DV
THOGUS

Nylon Nipple with 1" Pipe Size - Pipe Fitting and 150 Max. Pressure (PSI), Natural

  • Item # 1VTJ6
  • My Part #
  • Mfr. Model # TN51616/N
  • Catalog Page # N/A
  • UNSPSC # 40142318
Nipple,Threaded,1 In NPT,Nylon,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Nylon Pipe Fittings

Product Details

Nylon Pipe and Garden Hose Fittings

• Max. pressure: 150 psi Temp. range: -50° to 275°F
Provide reliable air- and watertight connections for beverage dispensing, food processing, and irrigation and agricultural spraying systems, as well as for pool and spa applications.
NSF-51 and 61 Certified.

View More

Technical Specs

  • Item Nipple
  • Pipe Fitting Material Nylon
  • Pipe Size - Pipe Fitting 1"
  • Fitting Connection Type Threaded
  • Max. Pressure (PSI) 150
  • Temp. Range -50 to 275 Degrees F
  • Color Natural
  • Standards NSF 51 And 61 Certified
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions