Skip Content

DV
THOGUS

Nylon Garden Hose Adapter, 11/16" Barbed x 3/4" Connection

  • Item # 3DVT3
  • My Part #
  • Mfr. Model # GHNA11/N-10-G
  • Catalog Page # N/A
  • UNSPSC # 40141734
Garden Hose Adapter,11/16 In Barb,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Garden Hose Adapter
  • Connection 11/16" Barbed x 3/4"
  • Material Nylon
  • Max. Pressure 150 psi
  • Operating Temp. Range -50 Degrees to 275 Degrees F
  • Standards NSF 51, NSF 61
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms