Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
THOGUS

Nylon Female Tee with 1/2" Pipe Size - Pipe Fitting and 150 Max. Pressure (PSI), Natural

  • Item # 3GZE8
  • My Part #
  • Mfr. Model # TTF12/N-10-G
  • Catalog Page # N/A
  • UNSPSC # 40142319
Nylon Female Tee with 1/2" Pipe Size - Pipe Fitting and 150 Max. Pressure (PSI), Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Nylon Pipe Fittings

Product Details

Nylon Pipe and Garden Hose Fittings

• Max. pressure: 150 psi Temp. range: -50° to 275°F
Provide reliable air- and watertight connections for beverage dispensing, food processing, and irrigation and agricultural spraying systems, as well as for pool and spa applications.
NSF-51 and 61 Certified.

View More

Technical Specs

  • Item Female Tee
  • Pipe Fitting Material Nylon
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Connection Type Threaded
  • Max. Pressure (PSI) 150
  • Temp. Range -50 to 275 Degrees F
  • Color Natural
  • Standards NSF 51, NSF 61
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.