Skip Content

 
THOGUS

Male Elbow

Male Elbow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Male Elbow 
  • Basic Material Plastic 
  • Body Material Polyethylene 
  • Connection Type Barbed x MNPT 
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select

Your Filters:

Clear All
SG_Brand
  • THOGUS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Barb Size
Pipe Size
Tube Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
TE2084/P
1/4"
1/2"
0.25"

$8.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.25"
TE2086/P
3/8"
1/2"

$8.27 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.27 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
TE201210/P
5/8"
3/4"
0.615"

$12.82 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $12.82 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.615"
TE201212/P
3/4"
3/4"
0.720"

$13.62 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $13.62 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.720"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More