Skip Content

 

Male Adapter

Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Adapter 
  • Connection Type Barbed x MNPT 
Basic Material
Please Select
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select
Tube Outside Dia.
Please Select

Your Filters:

Clear All
Shop Items By
  • Supplier Diversity 
Select items to compare View Compare
125 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Barb Size
Pipe Size
Tube Inside Dia.
Tube Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
TPC3273-5-G
Metal
303 Stainless Steel
1/4"
1/8"

$5.01 / each

Enter location to check availability
Catalog Page #  3550 

Clearance Price $5.01 / each

Price $5.27

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
TPC3242-5-G
Metal
303 Stainless Steel
1/4"
1/4"

$4.88 / each

Enter location to check availability
Catalog Page #  3550 

Clearance Price $4.88 / each

Price $5.14

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
TPC3240-5-G
Metal
303 Stainless Steel
1/4"
3/8"

$2.41 / each

Enter location to check availability
Catalog Page #  3550 

Clearance Price $2.41 / each

Price $6.34

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
TPC3278-5-G
Metal
303 Stainless Steel
3/8"
1/8"

$2.43 / each

Enter location to check availability
Catalog Page #  3550 

Clearance Price $2.43 / each

Price $6.84

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
TPC3243-5-G
Metal
303 Stainless Steel
3/8"
1/4"

$4.84 / each

Enter location to check availability
Catalog Page #  3550 

Clearance Price $4.84 / each

Price $5.09

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
TPC3241-5-G
Metal
303 Stainless Steel
3/8"
3/8"

$2.41 / each

Enter location to check availability
Catalog Page #  3550 

Clearance Price $2.41 / each

Price $6.21

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
TPC3239-5-G
Metal
303 Stainless Steel
3/8"
1/2"

$9.18 / each

Enter location to check availability
Catalog Page #  3550 

Clearance Price $9.18 / each

Price $9.66

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
TPC7170-5-G
Metal
303 Stainless Steel
1/2"
3/4"

$5.54 / each

Enter location to check availability
Catalog Page #  3550 

Clearance Price $5.54 / each

Price $14.14

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/4"
TA1023/N
Plastic
Nylon
3/16"
1/8"
0.190"

$4.16 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $4.16 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.190"
TA1043/N
Plastic
Nylon
3/16"
1/4"
0.185"

$4.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $4.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.185"
TA1024/N
Plastic
Nylon
1/4"
1/8"
0.25"

$4.12 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $4.12 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.25"
TA1044/N
Plastic
Nylon
1/4"
1/4"
0.25"

$5.43 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.43 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.25"
TA1064/N
Plastic
Nylon
1/4"
3/8"
0.25"

$3.42 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.42 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.25"
TA1084/N
Plastic
Nylon
1/4"
1/2"
0.25"

$5.72 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.72 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.25"
TA10124/N-10-G
Plastic
Nylon
1/4"
3/4"
0.25"

$7.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $7.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.25"
TA1025/N-10-G
Plastic
Nylon
5/16"
1/8"

$5.59 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.59 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 1/8"
TA1045/N-10-G
Plastic
Nylon
5/16"
1/4"

$5.91 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.91 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 1/4"
TA1065/N
Plastic
Nylon
5/16"
3/8"

$4.79 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $4.79 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 3/8"
TA1026/N
Plastic
Nylon
3/8"
1/8"

$4.28 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $4.28 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
TA1046/N
Plastic
Nylon
3/8"
1/4"

$5.69 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.69 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
TA1066/N
Plastic
Nylon
3/8"
3/8"

$5.71 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.71 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
TA1086/N
Plastic
Nylon
3/8"
1/2"
0.365"

$5.86 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.86 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.365"
TA10126/N
Plastic
Nylon
3/8"
3/4"

$6.81 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $6.81 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/4"
TA1048/N
Plastic
Nylon
1/2"
1/4"
0.5"

$3.52 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.52 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.5"
TA1068/N
Plastic
Nylon
1/2"
3/8"
0.5"

$3.63 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.63 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.5"
TA1088/N
Plastic
Nylon
1/2"
1/2"
0.5"

$6.53 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $6.53 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.5"
TA10128/N
Plastic
Nylon
1/2"
3/4"
0.5"

$9.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $9.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.5"
TA10610/N
Plastic
Nylon
5/8"
3/8"
0.610"

$4.97 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $4.97 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.610"
TA10810/N
Plastic
Nylon
5/8"
1/2"
0.605"

$5.92 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.92 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.605"
TA101210/N-10-G
Plastic
Nylon
5/8"
3/4"
0.620"

$8.01 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.01 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.620"
TA10812/N
Plastic
Nylon
3/4"
1/2"
0.745"

$7.21 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $7.21 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.745"
TA101212/N
Plastic
Nylon
3/4"
3/4"
0.745"

$8.66 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.66 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.745"
TA101612/N-10-G
Plastic
Nylon
3/4"
1"
0.725"

$15.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $15.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1"
  • Tube Inside Dia. 0.725"
TA102012/N-1-G
Plastic
Nylon
3/4"
1-1/4"
0.780"

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1-1/4"
  • Tube Inside Dia. 0.780"
TA102412/N-1-G
Plastic
Nylon
3/4"
1-1/2"
1.11"

$3.39 / each

Enter location to check availability
Catalog Page #  NA

Price $3.39 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1-1/2"
  • Tube Inside Dia. 1.11"
TA10816/N-10-G
Plastic
Nylon
1"
1/2"
0.990"

$16.69 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $16.69 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.990"
TA101216/N-10-G
Plastic
Nylon
1"
3/4"
0.980"

$14.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $14.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.980"
TA101616/N
Plastic
Nylon
1"
1"
0.975"

$12.34 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $12.34 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
  • Tube Inside Dia. 0.975"
TA102016/N-1-G
Plastic
Nylon
1"
1-1/4"
1.020"

$3.22 / each

Enter location to check availability
Catalog Page #  NA

Price $3.22 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1-1/4"
  • Tube Inside Dia. 1.020"
TA102416/N-1-G
Plastic
Nylon
1"
1-1/2"
1.11"

$3.68 / each

Enter location to check availability
Catalog Page #  NA

Price $3.68 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1-1/2"
  • Tube Inside Dia. 1.11"
TA102020/N-1-G
Plastic
Nylon
1-1/4"
1-1/4"
1.280"

$3.29 / each

Enter location to check availability
Catalog Page #  NA

Price $3.29 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/4"
  • Pipe Size 1-1/4"
  • Tube Inside Dia. 1.280"
TA102420/N-1-G
Plastic
Nylon
1-1/4"
1-1/2"
1.280"

$3.73 / each

Enter location to check availability
Catalog Page #  NA

Price $3.73 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/4"
  • Pipe Size 1-1/2"
  • Tube Inside Dia. 1.280"
TA102024/N-1-G
Plastic
Nylon
1-1/2"
1-1/4"
1.525"

$3.53 / each

Enter location to check availability
Catalog Page #  NA

Price $3.53 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/2"
  • Pipe Size 1-1/4"
  • Tube Inside Dia. 1.525"
TA102424/N-1-G
Plastic
Nylon
1-1/2"
1-1/2"
1.525"

$4.04 / each

Enter location to check availability
Catalog Page #  NA

Price $4.04 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/2"
  • Pipe Size 1-1/2"
  • Tube Inside Dia. 1.525"
TA103232/N-1-G
Plastic
Nylon
2"
2"

$1.58 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.58 / each

Price $7.99

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 2"
  • Pipe Size 2"
TA1023/P
Plastic
Polyethylene
3/16"
1/8"
0.185"

$3.33 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.33 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.185"
TA1043/P
Plastic
Polyethylene
3/16"
1/4"
0.190"

$3.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.190"
TA1024/P
Plastic
Polyethylene
1/4"
1/8"
0.25"

$3.22 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.22 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.25"
TA1044/P
Plastic
Polyethylene
1/4"
1/4"
0.25"

$5.73 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.73 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.25"
TA1064/P
Plastic
Polyethylene
1/4"
3/8"
0.25"

$3.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.25"
TA1084/P
Plastic
Polyethylene
1/4"
1/2"
0.25"

$3.23 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.23 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.25"
TA10124/P-10-G
Plastic
Polyethylene
1/4"
3/4"
0.25"

$3.84 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.84 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.25"
TA1025/P-10-G
Plastic
Polyethylene
5/16"
1/8"

$2.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $2.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 1/8"
TA1045/P-10-G
Plastic
Polyethylene
5/16"
1/4"

$2.99 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $2.99 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 1/4"
TA1065/P
Plastic
Polyethylene
5/16"
3/8"

$4.07 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $4.07 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 3/8"
TA1026/P
Plastic
Polyethylene
3/8"
1/8"

$3.59 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.59 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
TA1046/P
Plastic
Polyethylene
3/8"
1/4"

$2.85 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $2.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
TA1066/P
Plastic
Polyethylene
3/8"
3/8"

$3.03 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $3.03 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
TA1086/P
Plastic
Polyethylene
3/8"
1/2"

$8.50 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
TA10126/P
Plastic
Polyethylene
3/8"
3/4"

$6.94 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $6.94 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More