Skip Content

DV
THOGUS

MNPT Reducer Nipple, Natural

  • Item # 3GYZ5
  • My Part #
  • Mfr. Model # TRN60128/N-10-G
  • Catalog Page # N/A
  • UNSPSC # 40142318
Reducer Nipple,Threaded,3/4 x 1/2In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nylon Pipe and Garden Hose Fittings

• Max. pressure: 150 psi Temp. range: -50° to 275°F
Provide reliable air- and watertight connections for beverage dispensing, food processing, and irrigation and agricultural spraying systems, as well as for pool and spa applications.
NSF-51 and 61 Certified.

View More

Technical Specs

  • Item Reducer Nipple
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 3/4" x 1/2"
  • Temp. Range -50 Degrees to 275 Degrees F
  • Color Natural
  • Standards NSF 51, NSF 61
How can we improve our Technical Specifications?

Compliance and Restrictions