Skip Content

 
THOGUS

Hex Nipple

Hex Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples 
  • Item Hex Nipple 
  • Body Material Polypropylene 
  • Color Black 
  • Connection Type MNPT x MNPT 
  • Max. Pressure 150 psi 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • THOGUS 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
TN5022/PPB-10-G
1/8"

$4.86 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $4.86 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Hex Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 1/8"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TN5044/PPB-10-G
1/4"

$5.08 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $5.08 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Hex Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 1/4"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TN5066/PPB-10-G
3/8"

$5.31 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $5.31 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Hex Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 3/8"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TN5088/PPB-10-G
1/2"

$9.38 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $9.38 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Hex Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 1/2"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TN51212/PPB-10-G
3/4"

$7.38 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.38 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Hex Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 3/4"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TN51616/PPB-10-G
1"

$18.79 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $18.79 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Hex Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 1"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More