Skip Content

 
THOGUS

Elbow, 90 Degrees Male

Elbow, 90 Degrees Male close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees Male 
  • Basic Material Plastic 
Body Material
Please Select
Connection Type
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select
Tube Outside Dia.
Please Select

Your Filters:

Clear All
SG_Brand
  • THOGUS 
Select items to compare View Compare
106 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Barb Size
Pipe Size
Tube Inside Dia.
Tube Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
TE2023/N
Nylon
Barbed x MNPT
3/16"
1/8"
0.200"

$7.89 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.89 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.200"
TE2043/N
Nylon
Barbed x MNPT
3/16"
1/4"
0.290"

$9.08 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $9.08 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.290"
TE2024/N
Nylon
Barbed x MNPT
1/4"
1/8"
0.25"

$8.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.25"
TE2044/N
Nylon
Barbed x MNPT
1/4"
1/4"

$7.33 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.33 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
TE2064/N
Nylon
Barbed x MNPT
1/4"
3/8"
0.25"

$7.96 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $7.96 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.25"
TE2084/N
Nylon
Barbed x MNPT
1/4"
1/2"
0.25"

$9.02 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $9.02 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.25"
TE20124/N-10-G
Nylon
Barbed x MNPT
1/4"
3/4"
0.25"

$14.23 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $14.23 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.25"
TE2025/N-10-G
Nylon
Barbed x MNPT
5/16"
1/8"

$10.90 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $10.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 1/8"
TE2045/N
Nylon
Barbed x MNPT
5/16"
1/4"

$8.49 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.49 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 1/4"
TE2065/N
Nylon
Barbed x MNPT
5/16"
3/8"

$4.36 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $4.36 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 3/8"
TE2026/N
Nylon
Barbed x MNPT
3/8"
1/8"

$8.40 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
TE2046/N
Nylon
Barbed x MNPT
3/8"
1/4"

$8.95 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
TE2066/N
Nylon
Barbed x MNPT
3/8"
3/8"

$8.88 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.88 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
TE2086/N
Nylon
Barbed x MNPT
3/8"
1/2"

$8.61 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.61 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
TE20126/N-10-G
Nylon
Barbed x MNPT
3/8"
3/4"
0.280"

$15.53 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.53 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.280"
TE2048/N
Nylon
Barbed x MNPT
1/2"
1/4"
0.510"

$8.74 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.74 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.510"
TE2068/N
Nylon
Barbed x MNPT
1/2"
3/8"
0.505"

$8.96 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.96 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.505"
TE2088/N
Nylon
Barbed x MNPT
1/2"
1/2"
0.5"

$9.37 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $9.37 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.5"
TE20128L/N-10-G
Nylon
Barbed x MNPT
1/2"
3/4"
0.5"

$15.04 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $15.04 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.5"
TE20168/N-10-G
Nylon
Barbed x MNPT
1/2"
1"
0.5"

$17.83 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $17.83 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1"
  • Tube Inside Dia. 0.5"
TE20610/N
Nylon
Barbed x MNPT
5/8"
3/8"
0.620"

$9.43 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $9.43 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.620"
TE20810L/N-10-G
Nylon
Barbed x MNPT
5/8"
1/2"
0.620"

$13.32 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $13.32 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.620"
TE201210/N
Nylon
Barbed x MNPT
5/8"
3/4"

$11.68 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $11.68 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 3/4"
TE20812/N
Nylon
Barbed x MNPT
3/4"
1/2"

$10.99 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $10.99 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1/2"
TE201212/N
Nylon
Barbed x MNPT
3/4"
3/4"
0.740"

$10.06 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $10.06 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.740"
TE201612/N-10-G
Nylon
Barbed x MNPT
3/4"
1"
0.725"

$19.33 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $19.33 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1"
  • Tube Inside Dia. 0.725"
TE20813/N-10-G
Nylon
Barbed x MNPT
13/16"
1/2"

$16.47 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $16.47 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 13/16"
  • Pipe Size 1/2"
TE20816/N-10-G
Nylon
Barbed x MNPT
13/16"
1/2"
1.030"

$17.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $17.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 13/16"
  • Pipe Size 1/2"
  • Tube Inside Dia. 1.030"
TE201216/N-10-G
Nylon
Barbed x MNPT
1"
3/4"
1.020"

$18.62 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $18.62 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 3/4"
  • Tube Inside Dia. 1.020"
TE201616/N
Nylon
Barbed x MNPT
1"
1"
0.975"

$17.44 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $17.44 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
  • Tube Inside Dia. 0.975"
TE202020/N-1-G
Nylon
Barbed x MNPT
1-1/4"
1-1/4"
1.275"

$3.87 / each

Enter location to check availability
Catalog Page #  NA

Price $3.87 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/4"
  • Pipe Size 1-1/4"
  • Tube Inside Dia. 1.275"
TE202424/N-1-G
Nylon
Barbed x MNPT
1-1/2"
1-1/2"

$4.08 / each

Enter location to check availability
Catalog Page #  NA

Price $4.08 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/2"
  • Pipe Size 1-1/2"
TE203232/N-1-G
Nylon
Barbed x MNPT
2"
2"

$10.79 / each

Enter location to check availability
Catalog Page #  NA

Price $10.79 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 2"
  • Pipe Size 2"
TE2023/P
Polyethylene
Barbed x MNPT
3/16"
1/8"
0.200"

$6.31 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.31 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.200"
TE2043/P
Polyethylene
Barbed x MNPT
3/16"
1/4"
0.290"

$7.17 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.17 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.290"
TE2024/P
Polyethylene
Barbed x MNPT
1/4"
1/8"
0.25"

$6.63 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $6.63 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.25"
TE2044/P
Polyethylene
Barbed x MNPT
1/4"
1/4"
0.25"

$6.77 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $6.77 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.25"
TE2064/P
Polyethylene
Barbed x MNPT
1/4"
3/8"
0.25"

$7.44 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $7.44 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.25"
TE20124/P-10-G
Polyethylene
Barbed x MNPT
1/4"
3/4"
0.25"

$10.95 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $10.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.25"
TE2045/P-10-G
Polyethylene
Barbed x MNPT
5/16"
1/4"

$5.24 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $5.24 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 1/4"
TE2065/P-10-G
Polyethylene
Barbed x MNPT
5/16"
3/8"

$5.81 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $5.81 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 3/8"
TE2026/P
Polyethylene
Barbed x MNPT
3/8"
1/8"

$7.29 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $7.29 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
TE2046/P
Polyethylene
Barbed x MNPT
3/8"
1/4"

$8.58 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.58 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
TE2066/P
Polyethylene
Barbed x MNPT
3/8"
3/8"

$8.27 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.27 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
TE20126/P-10-G
Polyethylene
Barbed x MNPT
3/8"
3/4"
0.275"

$15.42 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.42 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.275"
TE2048/P
Polyethylene
Barbed x MNPT
1/2"
1/4"
0.5"

$6.70 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $6.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.5"
TE2068/P
Polyethylene
Barbed x MNPT
1/2"
3/8"
0.5"

$5.42 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.42 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.5"
TE2088/P
Polyethylene
Barbed x MNPT
1/2"
1/2"
0.5"

$8.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $8.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.5"
TE20128L/P-10-G
Polyethylene
Barbed x MNPT
1/2"
3/4"
0.490"

$15.42 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $15.42 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.490"
TE20168/P-10-G
Polyethylene
Barbed x MNPT
1/2"
1"
0.5"

$15.93 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.93 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1"
  • Tube Inside Dia. 0.5"
TE20610/P-10-G
Polyethylene
Barbed x MNPT
5/8"
3/8"
0.610"

$6.09 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.09 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.610"
TE20810L/P-10-G
Polyethylene
Barbed x MNPT
5/8"
1/2"
0.620"

$15.36 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $15.36 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.620"
TE20812L/P-10-G
Polyethylene
Barbed x MNPT
3/4"
1/2"
0.740"

$14.96 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $14.96 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.740"
TE201612/P-10-G
Polyethylene
Barbed x MNPT
3/4"
1"
0.715"

$15.46 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.46 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1"
  • Tube Inside Dia. 0.715"
TE201216/P-10-G
Polyethylene
Barbed x MNPT
1"
3/4"
0.960"

$14.93 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $14.93 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.960"
TE201616/P
Polyethylene
Barbed x MNPT
1"
1"
0.960"

$10.03 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $10.03 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
  • Tube Inside Dia. 0.960"
TE2033-T/PPB-10-G
Polypropylene
Barbed
3/16" x 3/16"
0.195"
1/4"

$8.30 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/16" x 3/16"
  • Tube Inside Dia. 0.195"
  • Tube Outside Dia. 1/4"
TE2023/PPB-10-G
Polypropylene
Barbed x MNPT
3/16"
1/8"
0.200"
3/16"

$8.73 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.73 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.200"
  • Tube Outside Dia. 3/16"
TE2043/PPB-10-G
Polypropylene
Barbed x MNPT
3/16"
1/4"
0.275"
5/16"

$9.23 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.23 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.275"
  • Tube Outside Dia. 5/16"
TE2024/PPB-10-G
Polypropylene
Barbed x MNPT
1/4"
1/8"
0.25"
3/16"

$9.14 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $9.14 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.25"
  • Tube Outside Dia. 3/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More