Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

THOGUS

Nylon Coupling with 1/2" Thread Size and 150 Max. Pressure (PSI), Natural

  • Item# 3GZH3
  • Mfr. Model# TFC12/N-10-G
  • Catalog Page# 3504
  • UNSPSC# 40142315
Nylon Coupling with 1/2" Thread Size and 150 Max. Pressure (PSI), Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $5.58 / each

Price $5.87 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nylon Pipe and Garden Hose Fittings

• Max. pressure: 150 psi Temp. range: -50° to 275°F
Provide reliable air- and watertight connections for beverage dispensing, food processing, and irrigation and agricultural spraying systems, as well as for pool and spa applications.
NSF-51 and 61 Certified.

View More

Technical Specs

  • Item Coupling
  • Connection Threaded
  • Thread Size 1/2"
  • Material Nylon
  • Max. Pressure (PSI) 150
  • Temp. Range -50 to 275 Degrees F
  • Color Natural
  • Standards NSF 51, NSF 61
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.