Skip Content

DV
THOGUS

Barbed x MNPT Male Adapter, 303 Stainless Steel, 3/8" Barb Size, Silver

  • Item # 4HFG5
  • My Part #
  • Mfr. Model # TPC3278-5-G
  • Catalog Page # N/A
  • UNSPSC # 40141719
Male Adapter,3/8 x 1/8 In,303 SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Product Details

303 Stainless Steel Barbed Beverage Fittings

• Max. working pressure: 275 psi at 72°F Temp. range: 0° to 750°F
Corrosion-resistant fittings can be used in most commercial food handling applications. Sharp barbs provide secure, leaktight connections. Use with air, water, oil, hydraulic fluid, and food and beverages.
Meet ASTM A581 and A582, NSF, and FDA standards.

View More

Technical Specs

  • Item Male Adapter
  • Tube Fitting Material 303 Stainless Steel
  • Barb Size 3/8"
  • Fitting Connection Type Barbed x MNPT
  • Tube Size 3/8"
  • Pipe Size - Pipe Fitting 1/8"
  • Max. Pressure 275 psi@72 Degrees F
  • Temp. Range 0 Degrees to 750 Degrees F
  • Color Silver
  • Hex Size 1/2"
  • Standards ASTM A581 and A582, NSF and FDA
How can we improve our Technical Specifications?

Compliance and Restrictions