Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
THOGUS

Barbed x MNPT Male Adapter, Polyethylene, 1" Barb Size, Black

  • Item# 4EMW3
  • Mfr. Model# TA101216/P-10-G
  • Catalog Page# 2909
  • UNSPSC# 40141719
Barbed x MNPT Male Adapter, Polyethylene, 1" Barb Size, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Male Adapter
  • Barb Size 1"
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size (Fittings) 3/4"
  • Tube Inside Dia. 0.965"
  • Max. Pressure 150 psi
  • Temp. Range -80 Degrees to 200 Degrees F
  • Color Black
  • Hex Size 1.11"
  • Standards NSF 14 and 61 Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.