Skip Content

DV
THOGUS

Barbed x MNPT Male Adapter, Nylon, 1" Barb Size, Natural

  • Item # 1VRZ7
  • My Part #
  • Mfr. Model # TA101616/N
  • Catalog Page # N/A
  • UNSPSC # 40141720
Male Adapter,1 x 1 In,Nylon,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Male Adapter
  • Tube Fitting Material Nylon
  • Barb Size 1"
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size - Pipe Fitting 1"
  • Tube Inside Dia. 0.975"
  • Max. Pressure 150 psi
  • Temp. Range -50 Degrees to 275 Degrees F
  • Color Natural
  • Hex Size 1.38"
  • Standards NSF 51 and 61 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions