Skip Content

WV
THOGUS

Barbed x MNPT Male Adapter, Nylon, 3/16" Barb Size, Natural

  • Item# 1VRX8
  • Mfr. Model# TA1043/N
  • Catalog Page# 3548
  • UNSPSC# 40141720
Barbed x MNPT Male Adapter, Nylon, 3/16" Barb Size, Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Male Adapter
  • Tube Fitting Material Nylon
  • Barb Size 3/16"
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size (Fittings) 1/4"
  • Tube Inside Dia. 0.185"
  • Max. Pressure 150 psi
  • Temp. Range -50 Degrees to 275 Degrees F
  • Color Natural
  • Hex Size 0.57"
  • Standards NSF 51 and 61 Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.